Shop All Hand Trucks
Little Giant
Hand Truck, Cont., 8" Rubber, 800 lb.
Mfr # T-132-8S
Zoro # G5521848
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Material Steel
- Wheel Type Solid Rubber
- Wheel Diameter 8"
- Hand Truck Handle Type Continuous Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # T-132-8S
- Zoro # G5521848
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Wheel Diameter | 8" |
Details
Material | Steel |
Item | Hand Truck,Cont.,8" Rubber,800 lb. |
Wheel Type | Solid Rubber |
Hand Truck Handle Type | Continuous Frame |
Description
Hand Truck,Cont.,8 In. Rubber,800 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- NATIONAL HARDWARE Hook Eye Slp Blu Stl 3/8In (N830-317)
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- HAMILTON Swivel Caster, 3-1/4X2In Duralast Wheel (S-GS-3D)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- LITTLE GIANT 3-Sided Bulk Trucks, 48" Interior Height, 3600 lbs Capacity, 6" Poly (OT30606PY)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- LITTLE GIANT Hand Truck, Dual Handle, Cap 800 Lb (T36210)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T20010)
- MAGLINER 61 in. x 23 in. Convertible Hand Truck, 1000 lbs. (GMK81UA4)
- Little Giant Hand Trucks & Dollies