Shop All Hand Trucks
Little Giant
Hand Truck, Cont., 10" Rubber, 800 lb.
Mfr # T-132-10
Zoro # G5521839
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Material Steel
- Wheel Type Solid Rubber
- Wheel Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # T-132-10
- Zoro # G5521839
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Wheel Diameter | 10" |
Details
Material | Steel |
Item | Hand Truck,Cont.,10" Rubber,800 lb. |
Wheel Type | Solid Rubber |
Description
Hand Truck,Cont.,10 In. Rubber,800 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- SUMNER FRONT LEG ASSEMBLY 2400 LIFT (784810)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (U19)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. (FG440000BLA)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Material: Steel (TF22010P)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Overall Height: 48" (TF2208S)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- LITTLE GIANT General Purpose Hand Truck, 800 lb. (T3648S)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 10" Solid Rubber (T24010)
- ZORO SELECT Hand Truck, Ht 51-1/2, Flat Free Wheel ((FB)E-18-10FF)
- Little Giant Hand Trucks & Dollies