Shop All Hand Trucks
Little Giant
Hand Truck, 800 lbs., Tall, Loop Handle
Mfr # TFF-370-10FF
Zoro # G2478422
product price: $298.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Color Green
- Load Capacity 800 lb
- Handle Type Flow Back
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # TFF-370-10FF
- Zoro # G2478422
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Nose Plate Depth | 13 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Handle Height | 60 in |
Nose Plate Width | 16 in |
Details
Color | Green |
Load Capacity | 800 lb |
Item | Hand Truck |
Handle Type | Flow Back |
Assembled | No |
Frame Material | Steel |
Includes | Patented Foot Lever Assist |
Features | Carry More and Make Fewer Trips with this Extended Height Hand Truck |
Axle-Mounted Wheel Type | Flat-Free |
Includes Foot Assist | With Foot Assist |
Includes Wheel Fenders | Without Wheel Fenders |
Frame Gauge | 14 ga |
Weight | 51 lb |
Nose Plate Profile | Beveled |
Brake Type | No Caster Brake |
Nose Plate Thickness | 1/4 in |
Caster/Wheel Configuration | (2) Axle-Mounted Wheels |
Frame Finish | Unfinished |
Description
Hand Truck, Load Capacity 800 lb, Overall Height 60 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Flow Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Nets, 60" x 78" Cargo (84063)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120400)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- LITTLE GIANT Hand Truck, Cont., 10" Rubber, 800 lb. (T-132-10)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- LITTLE GIANT Hand Truck, Dual, 8" Rubber Wheel, 800 lb. (T-320-8S)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- WESCO Wesco GWK-CPI-LW CPI Load Wheel Kit for Manual Pallet Jack - Black (GWK-CPI-LW)
- Little Giant Hand Trucks