Shop All Hand Trucks
Little Giant
Hand Truck, 800 lbs., Shovel Nose
Mfr # TFF-364-10
Zoro # G2478337
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Color Green
- Load Capacity 800 lb
- Handle Type Loop
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # TFF-364-10
- Zoro # G2478337
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate Width | 16 in |
Nose Plate Depth | 13 1/2 in |
Handle Height | 47 in |
Description
Hand Truck, Load Capacity 800 lb, Overall Height 49 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Solid, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- RUBBERMAID COMMERCIAL Plastic Insert (26611100)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free (TF22010FF)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Overall Height: 48" (TF2208S)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- LITTLE GIANT Hand Truck, Dual, 8" Rubber Wheel, 800 lb. (T-320-8S)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- Little Giant Hand Trucks