Shop All Hand Trucks
Little Giant
Hand Truck, 800 lbs., Shovel Nose
Mfr # TFF-362-10P
Zoro # G2477646
product price: $254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Color Green
- Load Capacity 800 lb
- Handle Type Dual
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # TFF-362-10P
- Zoro # G2477646
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Nose Plate Depth | 13 1/2 in |
Handle Height | 49 in |
Nose Plate Width | 16 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Hand Truck, Load Capacity 800 lb, Overall Height 49 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE1602DTX10)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- HARRINGTON Beam Clamp, 10000 lb. (UBC050)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- LITTLE GIANT Gas Cylinder Hand Truck, 10" Flat-Free, Folding Foot Kick (TWFF4010FF)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-360-10P)
- TOW TUFF Tow Tuff TMD-800C Adjustable Trailer Dolly with Caster (TMD-800C)
- Little Giant Hand Trucks