Shop All Hand Trucks
Little Giant
Hand Truck, 800 lbs., Shovel Nose
Mfr # TFF-360-10P
Zoro # G2477759
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Color Green
- Load Capacity 800 lb
- Handle Type Continuous
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # TFF-360-10P
- Zoro # G2477759
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47 in |
Nose Plate Depth | 13 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate Width | 16 in |
Handle Height | 47 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Description
Hand Truck, Load Capacity 800 lb, Overall Height 47 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Continuous, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 100 ft. Heavy Duty Plastic Chain - Yellow (51002-100)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- JET Hand Chain Hoist With 20ft Lift, 2-Ton (S90-200-20)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Overall Height: 48" (TF2208S)
- LITTLE GIANT Hand Truck, Cont., 10" Rubber, 800 lb. (T-132-10)
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- Little Giant Hand Trucks & Dollies