Shop All Hand Trucks
Little Giant
Hand Truck, 800 lbs., Shovel Nose
Mfr # TFF-360-10FF
Zoro # G2478206
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Color Green
- Load Capacity 600 lb
- Handle Type Continuous
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # TFF-360-10FF
- Zoro # G2478206
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47 in |
Nose Plate Depth | 13 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate Width | 16 in |
Handle Height | 47 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Description
Hand Truck, Load Capacity 600 lb, Overall Height 47 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Continuous, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Folding, Small Platform Cart, 330 lb Weight Capacity, 28-3/4 in L x 18-1/2 in W Platform (PH1501)
- TAYLOR Dock Pro Vinyl Dock Edging P-Shape 3-1/8" H x 2" W x 10Ft L; White (46012)
- HARRINGTON Slotted Nut for 6 to 9 Ton Lever Hoists (M2049020)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- LITTLE GIANT Hand Truck, Dual Handle, Cap 800 Lb (T36210)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free (TF22010FF)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 8" Solid Rubber (T2408S)
- LITTLE GIANT Hand Truck, Loop, 10" Rubber Wheel, 800 lb. (T-182-10)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- MILWAUKEE HAND TRUCKS Dual Loop Handle Truck, 8", Solid Tires (DC60186)
- Little Giant Hand Trucks & Dollies