Shop All Hand Trucks
Little Giant
Hand Truck, 800 lbs., Loop Handle
Mfr # TFF-240-8S
Zoro # G2478230
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 800 lb
- Handle Type Loop
- Assembled No
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # TFF-240-8S
- Zoro # G2478230
- Country of Origin United States
- Category Hand Trucks
Dimensions
Nose Plate Depth | 12 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Handle Height | 47 in |
Nose Plate Width | 14 in |
Axle-Mounted Wheel Dia. | 8 in |
Details
Color | Green |
Load Capacity | 800 lb |
Item | Hand Truck |
Handle Type | Loop |
Assembled | No |
Frame Material | Steel |
Features | Reinforced Nose, Zinc plated "D" Axle is Interchangeable |
Includes | Foot Lever Assist |
Includes Foot Assist | With Foot Assist |
Brake Type | No Caster Brake |
Axle-Mounted Wheel Type | Solid |
Axle-Mounted Wheel/Tread Material | Rubber |
Includes Stair Climber | Without Stair Climber |
Frame Gauge | 14 ga |
Weight | 37 lb |
Includes Wheel Fenders | Without Wheel Fenders |
Frame Finish | Unfinished |
Caster/Wheel Configuration | (2) Axle-Mounted Wheels |
Description
Hand Truck, Load Capacity 800 lb, Nose Plate Depth 12 in, Nose Plate Width 14 in, Without Wheel Fenders, Frame Finish Unfinished, Handle Type Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Solid, Includes Foot Assist With Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Plate, Black (176549090)
- STREN-FLEX Eye and Eye Twist Sling, 6inx6 ft., 9600lb (EET1-906P)
- DAYTON Cable, 1/4 In, 100ft.L, 1280 lb., 7x19, SS (2VJU8)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous, Rubber (T-360-8S)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Material: Steel (TF22010P)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 10" Solid Rubber (T24010)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- RAYMOND Raymond GWK-102TF-LW 102TF Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-102TF-LW)
- Little Giant Hand Trucks & Dollies