Shop All Hand Trucks
Little Giant
Hand Truck, 800 lb., Continuous
Mfr # TF20010FF
Zoro # G3913292
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47"
- Overall Width 21 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # TF20010FF
- Zoro # G3913292
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47" |
Overall Width | 21 in |
Wheel Diameter | 10" |
Details
Material | Steel |
Color | Green |
Load Capacity | 800 lb |
Item | Hand Truck |
Wheel Type | Flat-Free |
Finish | Powder Coated |
Hand Truck Handle Type | Continuous Frame |
Includes | Interchangeable "D" Axle, Patented Foot Lever Assist, Reinforced Nose Plate |
Description
Hand Truck, Load Capacity 800 lb, Overall Width 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 1120lb., Nylon (430200-WHT-00600-05129)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ1QAT)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCSD2645)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB402472)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free (TF22010FF)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- LITTLE GIANT Hand Truck, Dual Handle, Cap 800 Lb (T36210)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Overall Height: 48" (TF2208S)
- MAGLINER Gemini XL, w/Puncture Proof Wheels (XLSC)
- Little Giant Hand Trucks