Shop All Hand Trucks
Little Giant
Hand Truck, 600 lb.
Mfr # TF-362-10FF
Zoro # G6914092
product price: $342.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # TF-362-10FF
- Zoro # G6914092
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 18 in |
Wheel Diameter | 10 in |
Wheel Width | 3 1/2 in |
Noseplate Width | 16 in |
Overall Depth | 23 in |
Noseplate Depth | 13 1/2 in |
Nose Plate Width | 16 in |
Nose Plate Depth | 13 1/2 in |
Handle Height | 49 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Overall HxWxD | 49 in x 18 in x 23 in |
Maximum Stack Height | 49 in |
Nose Plate WxD | 16 in x 13 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Easy-Load & -Tilt Steel General Purpose Hand Truck, Load Capacity 600 lb, Overall Depth 23 in, Overall Height 49 in, Overall Width 18 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- OZ LIFTING PRODUCTS Electric Winch, Black, 1 Motor HP (OZACW)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- LITTLE GIANT Hand Truck, Loop, 10" Rubber Wheel, 800 lb. (T-182-10)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-364-10)
- LITTLE GIANT Hand Truck, 800 lb., Dual, Material: Steel (TF22010P)
- DAYTON Truck, Hand, 500 Lb (3W484)
- Little Giant Hand Trucks