Shop All Panel & Sheet Carts
Little Giant
General Purpose Panel Truck, Urethane
Mfr # APTP24486PY
Zoro # G3911238
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 51 1/4 in
- Overall Width 24 in
- Color Gray Frame/Blue Handles
- Load Capacity 2000 lb
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # APTP24486PY
- Zoro # G3911238
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 51 1/4 in |
Overall Width | 24 in |
Details
Color | Gray Frame/Blue Handles |
Load Capacity | 2000 lb |
Item | Adjustable Sheet & Panel Truck |
Caster Material | Polyurethane |
Finish | Powder Coated |
Includes | (2) Heavy Duty Uprights |
Description
Adjustable Sheet & Panel Truck, Load Capacity 2000 lb, Powder Coated Finish, Gray Frame/Blue Handles Color, Overall Length 51 1/4 in, Overall Width 24 in, Includes (2) Heavy Duty Uprights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Electric Pallet Jack GWK-RJ50N-CK - Fits Raymond Model # RJ50N (GWK-RJ50N-CK)
- ZORO SELECT Replacement Tire, 12 x 3.5 In. (1NWX5)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- LITTLE GIANT 30" x 60" Deck, 4 Swivel Casters, 3600 lbs. Capacity (AF1S-3060)
- LITTLE GIANT Sheet - Panel Truck, 30x48, Steel (APT6W30486PY)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 36x72 (AF3672)
- LITTLE GIANT Drywall Cart, 4 Swivel, 8" Polyurethane (DC24448PY)
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H (BCPB24386PYFL)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- Little Giant Panel & Sheet Carts