Shop All Panel & Sheet Carts
Little Giant
General Purpose Panel Truck, Pushbar
Mfr # APTP24366PY
Zoro # G3911229
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 39 1/4 in
- Overall Width 24 in
- Load Capacity 2,000 lb
- Color Gray Frame/Blue Handles
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # APTP24366PY
- Zoro # G3911229
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 39 1/4 in |
Overall Width | 24 in |
Details
Load Capacity | 2,000 lb |
Item | Adjustable Sheet & Panel Truck |
Color | Gray Frame/Blue Handles |
Finish | Powder Coated |
Includes | (2) Heavy Duty Uprights |
Caster Material | Polyurethane |
Description
Adjustable Sheet & Panel Truck, Load Capacity 2,000 lb, Powder Coated Finish, Gray Frame/Blue Handles Color, Overall Length 39 1/4 in, Overall Width 24 in, Includes (2) Heavy Duty Uprights
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stop Sleeve, 3/32 In, Aluminum, PK50 (2VKC6)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- FATH Conveyor Roller Mounting Bracket, Black (093200S02)
- US CARGO CONTROL 1" x 6' Ratchet Strap with S-hooks - Motorcycle Tie Down Straps (2606SH254)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 48" (AFPBS2448-6PYFL)
- LITTLE GIANT Drywall Cart, 4 Swivel, 8" Polyurethane (DC24448PY)
- LITTLE GIANT 30" x 48" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3048-2R)
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3908US)
- Little Giant Platform & Panel Trucks