Shop All Panel & Sheet Carts
Little Giant
General Purpose Panel Truck, Powder Coat
Mfr # PTC24365PY
Zoro # G3912699
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Width 24 in
- Load Capacity 1,000 lb
- Color Blue Handles, Gray Frame
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PTC24365PY
- Zoro # G3912699
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Height | 35 in |
Overall Width | 24 in |
Details
Load Capacity | 1,000 lb |
Item | General Purpose Panel Truck |
Color | Blue Handles, Gray Frame |
Finish | Powder Coated |
Includes | (3) Dividers, Wooden End Rails With Carpet |
Description
General Purpose Panel Truck, Load Capacity 1,000 lb, Overall Height 35 in, Overall Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL End Cap, PK2 (GRFG1791803)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- LITTLE GIANT Sheet - Panel Truck, 30x48, Steel (APT6W30486PY)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- LITTLE GIANT Sheet and Panel Truck, 3600 lb., 30 In. W (APT30486PY)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 60" (AFPBS2460-6PYFL)
- LITTLE GIANT General Purpose Panel Truck, Urethane (APTP24486PY)
- METALTECH Drywall Cart, Weld Frame, Comm, 3000 lb. (I-BMD3131YGR)
- Little Giant Panel & Sheet Carts