Shop All Bulk Storage Racks
Little Giant
Freestanding Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves
Mfr # SR-3648
Zoro # G3494867
original price:
$532.97
8% off
new price: $487.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Depth 48 in
- Height 43-1/2 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SR-3648
- Zoro # G3494867
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 43-1/2 in |
Overall Depth | 36 in |
Overall Width | 48 in |
Details
Shelving Type | Freestanding |
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 6,000 lb |
Item | Vertical Sheet Storage Rack |
Finish | Powder Coated |
Decking Material | None |
Color | Gray |
Includes | Lag Down Holes in Base, 27 in Upright Dividers |
Frame Material | Steel |
Whole Unit Load Capacity | 6,000 lb |
Load Capacity per Shelf/Bay | 1,500 lb |
Decking Finish | Powder Coated |
Number of Shelves/Bays | 4 |
Shelving Configuration | Standalone |
Frame Finish | Powder Coated |
Description
Vertical Sheet Storage Rack, None, Powder Coated Decking Finish, Steel, Powder Coated Frame Finish, Load Capacity per Shelf/Bay 1,500 lb, Number of Shelves/Bays 4, Standalone, Whole Unit Load Capacity 6,000 lb, Overall Depth 36 in, Overall Height 44 in, Overall Width 48 in, Gray, Lag Down Holes in Base, 27 in Upright Dividers
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x60 (AM2460PF)
- PRIMELINE TOOLS Closet Door Top Pivot Bracket, 3-3/4" L (N 6606)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- COPERNICUS Book Storage Bin, Plastic, Red (CEP-CC4069-R)
- LITTLE GIANT Mobile Cantilever Rack, 30x60", 4000 lb. (CBR-3060-8PHBK)
- LITTLE GIANT Vertical Bar Rack, 5-Bays, 24 x 60" (BR-2460-60)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- LITTLE GIANT Cantilever Rack, 30x60" Base, 4000 lb. (CBR-3060)
- LITTLE GIANT Vertical Bar Rack, 2 Bays, 24"D x 48"W x 60"H (BR2244860)
- LITTLE GIANT Mobile Cantilever Rack, 24x48", 4000 lb. (CBR-2448-8PHBK)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (7B491)
- Little Giant Bulk Storage Racks