Shop All Secondary Spill Containment
Little Giant
Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 2,000 lb
Mfr # SST-5125-66
Zoro # G7517011
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SST-5125-66
- Zoro # G7517011
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 26 in |
Height | 16 in |
Width | 51 in |
Dimensions | 26 in L x 51 in W x 16 in H |
Usable Length | 25 in |
Usable Width | 51 in |
Bladder Length | 25 in |
Max Fork Height | 4 in |
Bladder Width | 51 in |
Description
Forkliftable Drum Spill Containment Platform, Spill Containment Platforms, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 2,000 lb, Length 26 in, Width 51 in, Height 16 in, Drain Included No, Yes, Material Heavy Gauge Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13215)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, S (8379)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- FUELWORX 1.5 gal. Red Injection Molded Plastic (47901)
- LITTLE GIANT Spill Control Platform, For Cabinets (SSF-2045)
- LITTLE GIANT Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 6,000 lb, Steel (SSB-5151)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- LITTLE GIANT Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 3,000 lb, Heavy Gauge Steel (SSB-5125-66)
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC)
- LITTLE GIANT Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 3,000 lb, Steel (SSB-5125)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- Little Giant Secondary Spill Containment