Shop All Utility Carts
Little Giant
Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb
Mfr # 3G24366PHBK
Zoro # G3911247
original price:
$709.21
23% off
new price: $540.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3G24366PHBK
- Zoro # G3911247
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Top Shelf Height | 36 in |
Shelf Length | 36 in |
Shelf LxW | 36 in x 24 in |
Description
Flat Handle Utility Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 1200 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 3 in W, Polyester, Yellow (EE2603DFX19)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2436-9P-WSP)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf (AM-3A-2460-6PY)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 24 x 60", Steel, 3 Shelves, 3,600 lb (3IP-2460-6PY)
- R.W. ROGERS CO Universal Mobile Pick Cart, Transport Ca (WMP-PSC-557KT)
- Little Giant Utility Carts