Shop All Utility Carts
Little Giant
Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb
Mfr # 2G30486PHBK
Zoro # G3912330
product price: $497.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Length 53 1/2 in
- Overall Width 30 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 2G30486PHBK
- Zoro # G3912330
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Length | 53 1/2 in |
Overall Width | 30 in |
Shelf Length | 48 in |
Top Shelf Height | 36 in |
Shelf Width | 30 in |
Shelf LxW | 48 in x 30 in |
Description
Flat Handle Utility Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1800 lb, Distance Between Shelves 25 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Series 603 Mini Lever , 10Ft Lift, 1100 Lbs. Cap. (0216)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- LIFT-ALL Roundsling, Endless, 10 ft L, 25000 lb Cap (KEN25KX10)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF2448)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- Little Giant Utility & Storage Carts