Shop All Utility Carts
Little Giant
Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb
Mfr # 2G24486PHBK
Zoro # G3912297
original price:
$724.21
22% off
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Overall Length 53 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 2G24486PHBK
- Zoro # G3912297
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36" |
Overall Length | 53 1/2 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Top Shelf Height | 36 in |
Shelf Length | 48 in |
Shelf LxW | 48 in x 24 in |
Description
Flat Handle Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 25 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 G43 CL GRAB HK, ZP, 8023235 (8023235)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- LITTLE GIANT Wheel Mold-On Rubber, 8 in. x 2 in. (WHMS-0820)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 18" x 30" Shelf (DS1830X35PY)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450500BLA)
- Little Giant Utility & Storage Carts