Shop All Utility Carts
Little Giant
Flat Handle Utility Cart, Steel, 2 Shelves, 2000 lb
Mfr # LGL30486PY
Zoro # G3912489
product price: $430.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Length 53 1/2 in
- Overall Width 30 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LGL30486PY
- Zoro # G3912489
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36-1/2" |
Overall Length | 53 1/2 in |
Overall Width | 30 in |
Shelf Width | 30 in |
Lip Height | 1-1/2 in |
Shelf Length | 48 in |
Top Shelf Height | 36 in |
Caster Width | 2 in |
Shelf LxW | 48 in x 30 in |
Description
Flat Handle Utility Cart, Load Capacity 2000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1000 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4in, 1000 lb (33H770)
- LOUISVILLE Label Kit (PK-FE4200HD)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- LITTLE GIANT 16 ga. Steel Mobile Pegboard Panel Cart, 36"W x 24"H (AFPB)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- LITTLE GIANT Shelf Truck, 5-Flush, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5M-2448-5PY)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- Little Giant Utility Carts