Shop All Utility Carts
Little Giant
Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb
Mfr # LGL3048BRK
Zoro # G3912522
product price: $529.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 53 1/2 in
- Overall Width 30 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LGL3048BRK
- Zoro # G3912522
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 53 1/2 in |
Overall Width | 30 in |
Caster Width | 1-1/4 in |
Top Shelf Height | 35 in |
Shelf Length | 48 in |
Shelf Width | 30 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Shelf LxW | 48 in x 30 in |
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-SC-10)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2 Shelves, 1000 lb (2LDWP243610G)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- Little Giant Utility & Storage Carts