Shop All Utility Carts
Little Giant
Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb
Mfr # 3LG2436BRK
Zoro # G3911350
product price: $395.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material 12 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 3LG2436BRK
- Zoro # G3911350
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Caster Width | 1-1/4 in |
Details
Material | 12 ga. Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Flat Handle Utility Cart |
Caster Material | Polyurethane |
Handle Included | Yes |
Assembled/Unassembled | Assembled |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Finish | Powder Coated |
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb, Overall Length 41 1/2 in, Overall Width 24 in, Overall Height 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1100 lb. Load, Yellow Wheel (P-UA-050x020/050R)
- HARRINGTON Chain Pin for 1 1/2 Ton Lever Hoist (C3BA015-90411)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S510-TPRS-SLB-71678-4)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- LITTLE GIANT Steel Utility Cart, 2 Shelves, 1,200 lb (LGL3060BRK)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624362FLD5PU)
- Little Giant Utility Carts