Shop All Work Tables
Little Giant
Fixed Work Table, Steel, 60" W, 30" D
Mfr # MT3060-2
Zoro # G7556491
product price: $560.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 32 1/2 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT3060-2
- Zoro # G7556491
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 32 1/2 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Work Surface Width | 60 in |
Overall Height Range | 32 1/2 in |
Height Adjustability | Fixed Height |
Overall WxD | 60 in x 30 in |
Work Surface Depth | 30 in |
Overall Fixed Height | 32 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 32 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- AMGOOD 30x12 Rolling Prep Table with Stainless Steel Top (AMG WT-3012-WHEELS)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 6-3/4"X4-3/4"X2-1/4" (QB300)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 24" D (MT2460-2)
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- Little Giant Work Tables