Shop All Work Tables
This Product is Discontinued
Little Giant
Fixed Work Table, Steel, 60" W, 30" D, Height: 24" (Discontinued)
Mfr # MTH1-3060-24
Zoro # G2239347
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 60 in
- Depth 30 in
- Height 24 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MTH1-3060-24
- Zoro # G2239347
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 24 in |
Details
Item | Heavy-Duty Machine Table |
Load Capacity | 10,000 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 3/16 in |
Edge Type | Radius |
Work Table Item | Fixed Height Work Table |
Includes | Foot Pad with Lag Hole, Fully Assembled |
Color | Gray |
Description
Heavy-Duty Machine Table, Color Gray, Includes Foot Pad with Lag Hole, Fully Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.