Shop All Work Tables
Little Giant
Fixed Work Table, Steel, 60" W, 24" D
Mfr # MT2460-2
Zoro # G1845229
product price: $479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 32 1/2 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT2460-2
- Zoro # G1845229
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 32 1/2 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Overall WxD | 60 in x 24 in |
Work Surface Width | 60 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 24 in |
Overall Fixed Height | 32 1/2 in |
Overall Height Range | 32 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 32 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- 80/20 Drop In T-Slot 5/16-18 X 1.5", 15 S (3299)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Ivory (QUS240IV)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MT3048-2)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT2448-2)
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- Little Giant Work Tables