Shop All Work Tables
Little Giant
Fixed Work Table, Steel, 36" W, 30" D
Mfr # MTH1-3036-24
Zoro # G6676153
original price:
$710.92
7% off
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 36 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MTH1-3036-24
- Zoro # G6676153
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 30 in |
Height | 24 in |
Overall Width | 36 in |
Overall Depth | 30 in |
Overall Fixed Height | 24 in |
Overall Height Range | 24 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Work Surface Width | 36 in |
Overall WxD | 36 in x 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray (DD52223ISU)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MT3048-2)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WT-3072-LL)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 20 Long X 20 Deep (AMG WT-2020)
- Little Giant Work Tables