Shop All Work Tables
Little Giant
Fixed Work Table, Steel, 36" W, 24" D
Mfr # MT2436-2
Zoro # G6752882
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 32 1/2 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MT2436-2
- Zoro # G6752882
- UPC # 190213252249
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 32 1/2 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Work Surface Width | 36 in |
Work Surface Depth | 24 in |
Height Adjustability | Fixed Height |
Overall WxD | 36 in x 24 in |
Overall Fixed Height | 32 1/2 in |
Overall Height Range | 32 1/2 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 32 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- FAZTEK Anchor Fastener Assy, for 5JA94, etc. (15FAC3880)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT2448-2)
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 24" D (MT2460-2)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-LL)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- AMGOOD Stainless Steel Metal Table with Undershelf, 84 Long X 14 Deep (AMG WT-1484)
- Little Giant Work Tables