Shop All Work Tables
Little Giant
Fixed Work Table, Steel, 36" W, 24" D
Mfr # MT1-2436-24
Zoro # G6569071
original price:
$195.99
13% off
new price: $169.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT1-2436-24
- Zoro # G6569071
- UPC # 190213159197
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 24 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Overall Height Range | 24 in |
Work Surface Width | 36 in |
Overall Fixed Height | 24 in |
Work Surface Depth | 24 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Standard Zinc 1Pk 36In (PK255ZC36)
- KNAPE & VOGT Kv 255 Wh 84 Shelf Standard White 84 in. (255 WH 84)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-30)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- Little Giant Work Tables