Shop All Ladder Accessories
This Product is Discontinued
Little Giant Ladders
Aluminum Extension Ladder Walkthrough, 375 lb (Discontinued)
Mfr # 19130
Zoro # G7679710
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Extension Ladders
- Load Capacity 375 lb
- Material Aluminum
- Finish Aluminum
- Adjustable Up To Any Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 19130
- Zoro # G7679710
- UPC # 096764191306
- Country of Origin China
- Category Ladder Accessories
Details
Item | Extension Ladder Walkthrough |
For Use With | Extension Ladders |
Load Capacity | 375 lb |
Material | Aluminum |
Finish | Aluminum |
Adjustable Up To | Any Height |
Standards | OSHA/ANSI |
Accessory Type | Extension Ladder Walkthrough |
Description
Extension Ladder Walkthrough, Material Aluminum, Load Capacity 375 lb, For Use With Extension Ladders, Adjustable Up To Any Height, Finish Aluminum, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.