Shop All Box Trucks
Little Giant
Easy-Access Box Truck, 3600 lbs. Capacity, 30" x 60" Deck
Mfr # CAW30606PY
Zoro # G2012756
product price: $650.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # CAW30606PY
- Zoro # G2012756
- Country of Origin United States
- Category Box Trucks
Description
- 12 gauge reinforced steel deck
- Two rigid and two swivel casters
- 6” polyurethane wheels
- Pushbar handle on swivel caster end
- Expanded metal side panels
- Front panel extends 17-3/4” above deck
- Side and back panels extend 36” above deck
- Powder coated gray finish
- All-welded construction
- Two rigid and two swivel casters
- 6” polyurethane wheels
- Pushbar handle on swivel caster end
- Expanded metal side panels
- Front panel extends 17-3/4” above deck
- Side and back panels extend 36” above deck
- Powder coated gray finish
- All-welded construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Step Stool, Steel, 350 lb., Silver (100101)
- SERVICE CASTER SCC - 4" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-BLUE)
- BALLYMORE Rolling Ladder, 70" H x 14" D Platform (WLAR107246)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X471)
- LITTLE GIANT Box Trucks, 2000 lb., 30x60", Solid, Lid (BTSL3060-6PY)
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 30"X48" Deck Size (BTXK-3048-6PY)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 38-2/5L x 28-9/10W x 33H (800314GY)
- ZORO SELECT Mesh Truck, 40 In. H, 30 In. W, 53 In. L (4STEDG-EX-3048-6PU-95)
- GLOBAL INDUSTRIAL 16 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 42-3/5L x 30W x 35-3/5H (800315)
- Little Giant Box Trucks