Shop All Security Carts
Little Giant
Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 49 in L x
Mfr # SC-2448-10SR
Zoro # G9872755
product price: $1,297.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,297.99
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Overall Height 60 in
- Overall Width 27 in
- Material Steel
- Overall Length 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SC-2448-10SR
- Zoro # G9872755
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 60 in |
Overall Width | 27 in |
Overall Length | 49 in |
Depth | 48" |
Mesh Size | 3/4 in x 1-3/4 in |
Width | 27" |
Caster Width | 2 3/4 in |
Shelf Width | 24 in |
Padlock Shackle Max. Dia. | 1/2" |
Caster Dia. | 10" |
Height | 60" |
Shelf Length | 48 in |
Caster Mounting Height | 12 in |
Caster Wheel Dia. | 10 in |
For Maximum Shackle Diameter | 1/4 in |
Caster Wheel Width | 2 3/4 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Shelf LxW | 48 inx24 in |
Overall LxWxH | 49 inx27 inx60 in |
Description
Dual-Latch Welded Mesh Security Cart with Fixed Shelves, Load Capacity 1,500 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 10 in, Caster Wheel Type Solid Rubber, Caster Wheel/Tread Material Rubber, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type No Handle
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2802DTX14)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 12" (EETBGV58X12)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2601DTX4)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH12P)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- AMERICAN HAWK INDUSTRIAL Security Cart 60'' W x 25'' D x 54'' H - Locking Utility Cart With Adjustable Shelf (AH1551RED)
- VALLEY CRAFT Cage Cart, 4-Sided 60"Wx30"D, 4-Sided Low (F80119VCGY)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- Little Giant Security Carts