Shop All Utility Carts
Little Giant
Drop-Gate Truck 3600 lb. Capacity
Mfr # CARD30488PY
Zoro # G3600620
original price:
$989.25
12% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CARD30488PY
- Zoro # G3600620
- Country of Origin United States
- Category Utility Carts
Details
Load Capacity | 3600 lb |
Item | Drop-Gate Truck |
Description
Drop-Gate Truck,Removable,2000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Base Connector for Global Industrial Gantry Cranes, 1 pc. (293207)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-TPRB-PLB-4)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- LITTLE GIANT Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (DS2448X126PYWSP)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf (AM-3A-2460-6PY)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG452089BEIG)
- Little Giant Utility Carts