Shop All Utility Carts
Little Giant
Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb
Mfr # CAWD30606PY
Zoro # G3600611
original price:
$1,118.12
16% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$936.99
Free 30-Day Returns
Key Features
- Material 12 ga. Steel (Deck)/13 ga. Exp/ed Metal
- Load Capacity 3600 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CAWD30606PY
- Zoro # G3600611
- Country of Origin United States
- Category Utility Carts
Details
Material | 12 ga. Steel (Deck)/13 ga. Exp/ed Metal |
Load Capacity | 3600 lb |
Item | Drop-Gate Truck |
Finish | Powder Coated |
Description
Drop-Gate Truck,Welded,2000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Leg Post 24 in. (L2024)
- PEERLESS Chain, 200 ft., 4500 lb., Hot Galvanized (5610647)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- MIDWEST FASTENER 1/2 Ton Zinc Plated Steel Safety Slip Hook w/Eye (54654)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHK)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- LITTLE GIANT Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H (AFPB24365PY)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- Little Giant Utility Carts