Shop All Utility Carts
Little Giant
Deep Shelf Truck, 3", 1200 lb., 24 x 36", Steel, 3 Shelves, 1,200 lb
Mfr # 3DS2436X3-5PY
Zoro # G4874969
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 3DS2436X3-5PY
- Zoro # G4874969
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Top Shelf Height | 35 in |
Shelf Length | 36 in |
Shelf LxW | 36 in x 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Deep Shelf Truck,3",1200 lb.,24 x 36" |
Wheel Type | 5" Polyurethane |
Number of Shelves | 3 |
Caster Material | Polyurethane |
Finish | Powder Coated |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Shelf Style | Lipped |
Cart Shelf Style | Lipped |
Handle Included | Yes |
Non-Marking | Yes |
Assembled/Unassembled | Assembled |
Distance Between Shelves | 10 in |
Utility Cart Item | 3-Inch Deep Shelf Truck |
Gauge | 12 ga |
Description
Deep Shelf Truck,3 In.,1200 lb.,24 x 36 In., Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 10 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- AZTEC LIFTING HARDWARE Turnbuckle Hook x Eye 3/8 Die Cast (TCH038)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-716138-MRI-4)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2448BK2DR)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity (APT24366PY)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- Little Giant Utility Carts