Shop All Utility Carts
This Product is Discontinued
Little Giant
Deep Shelf Truck, 12", 1200 lb., 18 x 30", Steel, 2 Shelves, 1,200 lb (Discontinued)
Mfr # DSX-1830-X12-5PY
Zoro # G4873587
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 18 in
- Material Steel
- Color Gray
- Load Capacity 1,200 lb
- Wheel Type 5" x 1-1/4" Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # DSX-1830-X12-5PY
- Zoro # G4873587
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 18 in |
Caster Width | 1-1/4" |
Shelf Width | 18 in |
Caster Dia. | 5" |
Shelf Length | 30 in |
Shelf LxW | 30 in x 18 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,200 lb |
Item | Deep Shelf Truck,12",1200 lb.,18 x 30" |
Wheel Type | 5" x 1-1/4" Polyurethane |
Number of Shelves | 2 |
Handle Included | Yes |
Finish | Powder Coated |
Utility Cart Item | 12-Inch Deep Shelf Truck with Mesh Sides |
Cart Shelf Style | Lipped |
Distance Between Shelves | 15 in |
Caster Material | Polyurethane |
Non-Marking | No |
Utility Cart Shelf Style | Lipped |
Capacity per Shelf | 1,200 lb |
Caster Type | (2) Rigid, (2) Swivel |
Assembled/Unassembled | Assembled |
Description
Deep Shelf Truck,12 In.,1200 lb.,18 x 30 In., Load Capacity 1,200 lb, Steel Material, Powder Coated Finish, Gray Color, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 15 in, Shelf Length 30 in, Shelf Width 18 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.