Shop All Utility Carts
Little Giant
Cylinder Truck, Steel, 800 lb
Mfr # TW4010P
Zoro # G4096963
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Width 14 in
- Material Steel
- Load Capacity 800 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # TW4010P
- Zoro # G4096963
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 47 in |
Overall Width | 14 in |
Details
Material | Steel |
Load Capacity | 800 lb |
Item | Cylinder Truck |
Finish | Powder Coated |
Description
Cylinder Truck, Load Capacity 800 lb, Steel Material, Powder Coated Finish, 1 Color, Overall Width 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Super-Duty Dolly, Red, 1800 Lb (SL1800D6R)
- SUNCAST Service Cart, 39.85"L x 20"W x 38.17"H, Number of Shelves: 3 (RC2040)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- DUTTON-LAINSON 25FT Yellow Winch Strap (24250)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30606PHBK)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5ML-2448-5PY)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (G24366MR)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU5PUS)
- Little Giant Utility Carts