Shop All Platform Trucks
Little Giant
Cylinder Truck, 1 Cylinder, 800 lb.
Mfr # TW4210P
Zoro # G4096948
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 14 in
- Color 1
- Load Capacity 800 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # TW4210P
- Zoro # G4096948
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 14 in |
Details
Color | 1 |
Load Capacity | 800 lb |
Item | Cylinder Truck |
Finish | Powder Coated |
Description
Cylinder Truck, Load Capacity 800 lb, Finish Powder Coated, Overall Width 14 in, Overall Height 49 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC6)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 6' - 1-ply (EN1-901-06-T5)
- PRIME-LINE 16 in. Window Block and Tackle Sash Balance Single Pack (FA 1540)
- OZ LIFTING PRODUCTS Builders Hoist Bracket, 1000 lb. (OBH230)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Mold-On Rubber, 2400 lbs Cap, 24" x 48" (NBB24488MR)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB-3048-6PY)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- LITTLE GIANT Platform Truck, Bumpers, 8" Polyurethane, Brakes, 3600 lbs Cap, 24x36 (NCB24368PYBK)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3672-8PY-2H)
- WESTWARD Platform Truck, 13 in H, 2000 lb. Capacity (48XK51)
- Little Giant Platform Trucks