Shop All Platform Trucks
Little Giant
Cushion Load Deep Shelf Tray Truck, Overall Length: 54"
Mfr # DS2448X129P
Zoro # G4096747
product price: $733.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Width 24 in
- Color Gray
- Load Capacity 1200 lb
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # DS2448X129P
- Zoro # G4096747
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 54 in |
Overall Width | 24 in |
Caster Width | 3 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Shelf LxW | 48 in x 24 in |
Details
Color | Gray |
Load Capacity | 1200 lb |
Item | Flat Handle Deep Shelf Utility Cart |
Number of Shelves | 2 |
Gauge | 12 |
Finish | Powder Coated |
Distance Between Shelves | 11 in |
Caster Material | Pneumatic Rubber |
Caster Type | (2) Rigid, (2) Swivel |
Description
Flat Handle Deep Shelf Utility Cart, Load Capacity 1200 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Distance Between Shelves 11 in, Finish Powder Coated, Overall Length 54 in, Overall Width 24 in, Overall Height 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Polyurethane Wheel 8x2 Red/Silver (WHL-PU-8X2)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- PEERLESS CHAIN 5/8 G70 CL GRAB HK, YC, UPC, 8022855 (8022855)
- ZORO SELECT Tie Down Strap, E-Track, Gray, PK5 (55ET72)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-3672-8PYBK)
- LITTLE GIANT Three-Sided Platform Truck, 3600 lb. (DRB-2460-6PY)
- LITTLE GIANT Standard Platform Truck, 2000 lb. (NBB-2448-6MR)
- LITTLE GIANT Platform Truck, 1200 lbs Capacity, 9" Pneumatic, 24" x 48", Vinyl Mat (NBBM24489P)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Poly, Brakes, 3600 lbs Cap, 30" x 60" (NBB30608PYBK)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Phenolic, 3600 lbs Capacity, 30" x 48" (NBB30488PH)
- Little Giant Platform Trucks