Shop All Industrial Storage Cabinets
Little Giant
Compact Storage Locker, 25 in W, 78 in H
Mfr # SL1-2D-2424
Zoro # G8591661
product price: $969.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 25 in
- Overall Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SL1-2D-2424
- Zoro # G8591661
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 25 in |
Overall Height | 78 in |
Details
Cabinet Style | Shelving |
Item | Compact Storage Locker |
Description
Compact Storage Locker,24x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Clear (30094SCLAR)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 18 in W, 41 in H, Stationary (MC3-1D-1818-LL)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-3048)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- Little Giant Industrial Storage Cabinets