Shop All Wire Carts
Little Giant
Bulk Storage Cart, 48x28, 3 Shelves
Mfr # PPT28486M
Zoro # G3912741
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 1,600 lb
- Wheel Type Mold-on Rubber
- Overall Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # PPT28486M
- Zoro # G3912741
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Height | 56 in |
Overall Width | 28 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,600 lb |
Item | Bulk Stock Cart |
Wheel Type | Mold-on Rubber |
Includes | 2 Sloped Upper Shelves and Bottom Shelf With 1-1/2 in Lip |
Finish | Powder Coated |
Description
Bulk Stock Cart, Load Capacity 1,600 lb, Overall Height 56 in, Overall Width 28 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, 2200 Lb @ 60 (142LBX2)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 48x24x67 In. (3TPA5)
- Little Giant Wire Carts