Shop All Wire Carts
Little Giant
Bulk Storage Cart, 4 Shelves, 48x30
Mfr # DET430486PY
Zoro # G3911597
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 3,600 lb
- Number of Shelves 4
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # DET430486PY
- Zoro # G3911597
- Country of Origin United States
- Category Wire Carts
Dimensions
Shelf Length | 48 in |
Shelf Width | 30 in |
Overall Width | 30 in |
Overall Length | 54 in |
Caster Width | 2 in |
Shelf LxW | 48 in x 30 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3,600 lb |
Item | 4 Shelf Bulk Stock Cart |
Number of Shelves | 4 |
Gauge | 12 ga |
Caster Type | (2) Swivel, (2) Rigid |
Finish | Powder Coated |
Includes | 2 Swivel and 2 Rigid, 4 Fixed Shelves and 4 Casters, Expanded Metal Ends |
Caster Material | Polyurethane |
Description
4 Shelf Bulk Stock Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 30 in, Number of Shelves 4, Shelf Length 48 in, Shelf Width 30 in, Includes 2 Swivel and 2 Rigid, 4 Fixed Shelves and 4 Casters, Expanded Metal Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ MEDIUM DUTY 4"X 2" POLYOLEFIN WHEEL, SWIVEL CASTER 500lbs Capacity (MD4X2POS)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- PEER-LIFT Anchor Shackle, 1-3/8" Pin Diameter (8059003)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- JONARD TOOLS Steel Cable Caddy W/ Wheels, Up to 20" D (CC-2721WS)
- Little Giant Utility & Storage Carts