Shop All Wire Carts
Little Giant
Bulk Stock Cart, 3600 lb., 56 In. L
Mfr # OT30486PY
Zoro # G3912732
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 3600 lb
- Overall Width 30 in
- Overall Height 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # OT30486PY
- Zoro # G3912732
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 30 in |
Overall Height | 57 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3600 lb |
Item | Tubular Steel Bulk Stock Cart |
Finish | Powder Coated |
Description
Tubular Steel Bulk Stock Cart, Load Capacity 3600 lb, Overall Height 57 in, Overall Width 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bolt-On Style Guard Rail 9 Ft Black (GR-F3R-BO-9-BK)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb. (1NVC1)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET4-901-6)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- Little Giant Wire Carts