Shop All Cart, Truck & Dolly Parts
Little Giant
Brake Kit, 8 in. x 2 in.
Mfr # SPC-207
Zoro # G4514277
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SPC-207
- Zoro # G4514277
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Brake Kit, 8" x 2" |
Description
Brake Kit, 8 In. x 2 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- DAYTON Spring, MHG114G (MHG114G)
- DAYTON Locking Swivel Caster (MH2MPP516G)
- THE MARTIN WHEEL CO 10x2.75 Rib Tire & Wheel Assembly (ZP1102GW-2O2)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- Little Giant Cart, Truck & Dolly Parts