Shop All Cart, Truck & Dolly Parts
Little Giant
Brake Kit, 6 in. x 2 in.
Mfr # SPC-206
Zoro # G4514286
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Little Giant
- Type Swivel Caster
- For Use With Carts and Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SPC-206
- Zoro # G4514286
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Brake Kit, 6" x 2" |
Fits Brand | Little Giant |
Type | Swivel Caster |
For Use With | Carts and Trucks |
Description
Brake Kit, 6 In. x 2 In., Fits Brand Little Giant, Type Swivel Caster, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (U21)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Red Mesh (R35-RRX-LMN)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-L)
- BULLDOG WINCH Jumper Cable Set, 2ga, 15ft with Quick Connects (20219)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- VESTIL FLOOR LOCK STEEL/POLY 3-7/16 TO 4-1/4 IN (FL-LKL-3)
- DAYTON Cylinder Assembly (97-41)
- B & P MANUFACTURING Nose Plate, 18 in. x 9 in. (2002-C6)
- DAYTON Nose/Toe Plate, 8-1/2 X 14 In (NP-046)
- Little Giant Cart, Truck & Dolly Parts