Shop All Cart, Truck & Dolly Parts
Little Giant
Brake Kit, 5 in. x 1-1/4 in
Mfr # SPC-205
Zoro # G4514295
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carts and Trucks
- Fits Brand Little Giant
- Type Swivel Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SPC-205
- Zoro # G4514295
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Brake Kit, 5" x 1-1/4" |
For Use With | Carts and Trucks |
Fits Brand | Little Giant |
Type | Swivel Caster |
Description
Brake Kit, 5 In. x 1-1/4 In., Fits Brand Little Giant, Type Swivel Caster, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Coupling Link, 1/4 to 5/16 In, 5700 lb (X-015-07)
- CAMCO STEP STOOL, ALUMINUM, FOLDING W/PLASTIC FEET (43672)
- LITTLE GIANT Tracking Trailer, Solid Deck, 60x36 (CT-3660-16P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232G)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- MARATHON INDUSTRIES Marathon Flat Free Cart Tire (00065)
- ZORO SELECT Caster, S-Axle, 4 x 1/4 (MH21VK3901G)
- DAYTON Center Wheel (MH15950201G)
- VESTIL Leg 12 In. Steel (12-016-009)
- RUBBERMAID COMMERCIAL Wheel, For Use With 3LU59 (GRFG9T13L30000)
- Little Giant Cart, Truck & Dolly Parts