Shop All Box Trucks
Little Giant
Box Truck, 40 In. H, 24 In. W, 54 In. L
Mfr # RPDS24486PY
Zoro # G3913207
product price: $664.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Height 40 in
- Overall Width 24 in
- Overall Length 53 in
- Gauge 12 and 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # RPDS24486PY
- Zoro # G3913207
- Country of Origin United States
- Category Box Trucks
Dimensions
Overall Height | 40 in |
Overall Width | 24 in |
Overall Length | 53 in |
Details
Item | Box Truck |
Load Capacity | 2000 lb |
Gauge | 12 and 14 |
Material | Steel |
Caster Wheel Type | (2) Rigid, (2) Swivel |
Handle Type | Tubular |
Caster Wheel Material | Non-Marking Polyurethane |
Number of Caster Wheels | 4 |
Finish | Powder Coated |
Color | Gray |
Description
Box Truck, Load Capacity 2000 lb, Material Steel, Finish Powder Coated, Gauge 12 and 14, Overall Height 40 in, Overall Length 53 in, Overall Width 24 in, Handle Type Tubular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- RUBBERMAID Caster 3" Bucket (6111L3)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700836)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB100272)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 30"X48" Deck Size (BTXK-3048-6PY)
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- LITTLE GIANT Box Trucks, 2000 lb., 30x60", Solid, Lid (BTSL3060-6PY)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 38-2/5L x 28-9/10W x 33H (800314GY)
- Little Giant Tilt & Cube Trucks