Shop All Box Trucks
Little Giant
Box Truck, 30 In. W, 60 In. L, 40 In. H
Mfr # RP4S-3060-6PY
Zoro # G9845141
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 40 in
- Overall Width 30 in
- Color Gray
- Overall Length 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # RP4S-3060-6PY
- Zoro # G9845141
- Country of Origin United States
- Category Box Trucks
Dimensions
Overall Height | 40 in |
Overall Width | 30 in |
Overall Length | 65 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Inside Length | 60 in |
Caster Mounting Height | 7 1/2 in |
Overall LxWxH | 65 in x 30 in x 40 in |
Inside Width | 30 in |
Handle Height | 40 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Lip Height | 20 in |
Inside Height | 20 in |
Description
Drop-Gate Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 60 in, Inside Width 30 in, Overall Height 40 in, Overall Length 65 in, Overall Width 30 in, Handle Type Flat, Lid/Cover Type No Lid
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cnvrtbl Hnd Trck, 600 lb., 50 x 21" (4ZJ32)
- LIFT-ALL Roundsling, Endless, 20 ft L, 30000 lb Cap (KEN30KX20)
- ZORO SELECT Plate Caster, 375 lb. Load Rate, 5-1/8" H (P12S-PB040B-P3)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503415)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 30"X48" Deck Size (BTXK-3048-6PY)
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- LITTLE GIANT Box Trucks, 2000 lb., 30x60", Solid, Lid (BTSL3060-6PY)
- GLOBAL INDUSTRIAL 12 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 38-2/5L x 28-9/10W x 33H (800314)
- GLOBAL INDUSTRIAL Plastic Bulk Box Truck, 6 Bushel/500 Lb. Capacity, Blue, 33-2/5L x 23W x 24-1/2H (800311)
- ZORO SELECT Mesh Truck, Powder Coat, 30 In. W, 65 In. L (4ST-EX-306033-6MR-95)
- Little Giant Box Trucks