Shop All Workbenches
Little Giant
Bolted Workbenches, Steel, 60" W, 27" to 41" Height, 4500 lb., Straight
Mfr # WST2-3060-AH
Zoro # G6131842
product price: $529.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Adjustable Height Workbenches
- Load Capacity 4500 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST2-3060-AH
- Zoro # G6131842
- UPC # 100052373722
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 27" to 41" |
Work Surface Width | 60 in |
Work Surface Depth | 30 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Height Adjustment Mechanism | Bolted |
Height Adjustability | Adjustable Height |
Overall Height Range | 27 in to 41 in |
Minimum Adjustable Height | 27 in |
Maximum Adjustable Height | 41 in |
Overall WxD | 60 in x 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,500 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand (BK6-121512-3SD)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (QUS234BR)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB110YL)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- LITTLE GIANT Bolted Workbenches, Steel, 60" W, 27" to 41" Height, 4500 lb., Straight (WST2-2460-AH)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- Little Giant Workbenches