Shop All Workbenches
Little Giant
Bolted Heavy-Duty Work Bench, Steel, 48" W, 28" to 37" Height, 10,000 lb., Straight
Mfr # WW-3048-ADJ
Zoro # G0473186
product price: $797.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Heavy Duty Workbench
- Load Capacity 10,000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WW-3048-ADJ
- Zoro # G0473186
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 28" to 37" |
Work Surface Depth | 30 in |
Overall Depth | 30 in |
Work Surface Width | 48 in |
Overall Width | 48 in |
Overall Height Range | 30 in to 38 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 38 in |
Overall WxD | 48 in x 30 in |
Minimum Adjustable Height | 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 10,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner (04F-C7HR6-06)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR3)
- CWP Plastic Hanging Basket Drip Pan Clear (HB-1200)
- LITTLE GIANT Bolted Workbenches, Steel, 60" W, 27" to 41" Height, 4500 lb., Straight (WST2-2460-AH)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 60" W, 28" to 37" Height, 10,000 lb., Straight (WW-3660-ADJ)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- Little Giant Workbenches