Shop All Bin & Box Accessories
Little Giant
Bin Rail, For IF-2436-5PYTL
Mfr # IF-BR-36
Zoro # G4873255
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Load Capacity 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # IF-BR-36
- Zoro # G4873255
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Depth | 6 in |
Details
Item | Bin Rail |
Load Capacity | 1200 lb. |
Description
Bin Rail,For IF-2436-5PYTL
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 3/4 In, Manual, Cast Iron (63)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H (DG93060RD)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- DURHAM MFG Gray Polypropylene Rotary Bin Pan, 6 1/2 in W, 4 1/2 in H (15007-95)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 2 in H (LBL2X8)
- ORBIS Black Plastic (Structural Foam) 48 in L, 40 in W (CGP4048BLACK)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- Little Giant Bin & Box Accessories