Shop All Tool Chests & Cabinets
Little Giant
Bench Cabinets, 24" X 48", Center Shelf, Vinyl Mat, Pegboard Panel
Mfr # MM32448FLPB
Zoro # G2014810
product price: $983.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Includes Bench Cabinets, 24" X 48", Center Shelf, Vinyl Mat, Pegboard Panel
- Features Center Shelf, Vinyl Mat, Pegboard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MM32448FLPB
- Zoro # G2014810
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Bench Cabinet |
Includes | Bench Cabinets, 24" X 48", Center Shelf, Vinyl Mat, Pegboard Panel |
Features | Center Shelf, Vinyl Mat, Pegboard Panel |
Description
- All-Welded Construction
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
- Center Shelf
- 24" x 48" Top
- 6" Nonmarking Polyurethane Wheels
- Floor Lock
- Pegboard Panel
- Non-Slip Vinyl Matting on Steel Top
- 3600 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3420)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- GRAY TOOLS Tool Storage, 4 Drawer, Black, Polymer, 15 in W x 23 in H (941004)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CY04)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX92)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Blue, 72 in W x 25 in D (RX722519RCBKBU-X)
- Little Giant Tool Chests & Cabinets